-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motor Mounting Bracket |
|---|---|
| Application | Mounts Motor To Blower Housing |
| Compatible Motor Dia. | 5" |
| Construction | Anodized Steel Rod |
| Diameter | 9" |
| For Motor Diameter | 5" |
| For Use With | 4 7/8 Thru 5 1/16 In Diameter Motors |
|---|---|
| Frame | NEMA 42 |
| Includes | 3 Sets Of Rubber Grommets, 3 Sheet Metal Screws, 3 Galvanized Steel Sleeves, 1 Bolt, 1 Nut |
| Material | Steel |
| Mounting | Screws |
| Height (cm) | 25.91 |
|---|---|
| Length (cm) | 23.88 |
| Width (cm) | 9.14 |
| HS Code | 8503009520 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.5085 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)