-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motor Mounting Bracket |
|---|---|
| Application | Mounts Motor In Condenser Unit |
| Bracket Type | Butt Mount |
| Compatible Motor Dia. | 5 5/8" |
| Construction | Galvanized Stamped Steel |
| For Motor Diameter | 5 5/8" |
| For Use With | 5 5/8 In Diameter Motors |
|---|---|
| Frame | NEMA 48 |
| Includes | 4 Sheet Metal Screws, 8 Hex Nuts |
| Material | Steel |
| Mounting | Screws |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 16.26 |
| HS Code | 8302303060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)