| Item | Bit Set |
|---|---|
| Cutting Direction | Right |
| Decimal Equivalent | 1.375, 2.125, 2.5625 |
| Drill Bit Case Type | Plastic |
| Drill Bit Grouping | Set |
| Drill Bit Sizes Included | 1-3/8", 2-1/8", 2-9/16" |
| Finish - Machining | Bright (Uncoated) |
| For Tool Type | Rotary Drill |
| Largest Drill Bit Size | 2 9/16" |
| Material - Machining | Steel |
| Measurement System | Fractional Inch |
|---|---|
| Overall Length | 6 5/8" |
| Primary Material Application | Wood |
| Product Type | Plumber Self Feed Drill Bit Set |
| Removable Feed Screw | Yes |
| Shank Hex Size | 1 3/8", 2 1/8", 2 9/16" |
| Shank Type - Machining | Hex |
| Smallest Drill Bit Size | 1 3/8" |
| Tubing Entrance Size | 1 3/8", 2 1/8", 2 9/16" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 21.59 |
| HS Code | 8207504030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.918 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)