-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Cabinet |
|---|---|
| Body Finish | Matte |
| Body Gauge | 16 ga. |
| Caster Size | 4" |
| Color | Brown |
| Compatible Caster Manufacturer Model No. | 10637-17 |
| Features | High Center Handles For Opening, Closing, And Moving Cabinet, Hinge Stop Prevents Cabinet From Fully Opening And Reduces Potential For Tipping, Moveable Top And Bottom Shelves, Open Storage Closet For Tall Items |
| Gauge | 16 ga. |
| Handle Type | High Center |
| Height | 63 1/2" |
| Includes | (3) Hanging Hooks, (8) 4" Heavy-Duty Casters |
| Includes Casters | Yes |
| Jobsite Storage Type | Jobsite Cabinet |
| Length | 62 1/4" |
| Locking System | Padlockable |
|---|---|
| Material | Steel |
| No. Of Casters | 8 |
| Number Of Doors | 0 |
| Number Of Shelves | 6 |
| Overall Depth | 30" |
| Overall Height | 63 1/2" |
| Overall Height With Lid Open | 63 1/2" |
| Overall Width | 30" |
| Packaging | Pallet/Carton |
| Padlock Shackle Max. Dia. | 3/8" |
| Total Storage Capacity | 58 cu. ft. |
| Width | 30" |
JOBOX 692990 jobsite rolling clam shell cabinet provides an easy to move storage solution. It helps in organising valuable tools & supplies and has two halves that fold in or swing out on a central hinge for easy access during unloading or loading.
| Height (cm) | 162.05 |
|---|---|
| Length (cm) | 158.24 |
| Width (cm) | 77.72 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 199.8 |
This JOBOX 692990 unit has a total storage capacity of 58 cu.ft.
There are 6 shelves in JOBOX 692990 jobsite rolling clam shell cabinet.
This model is equipped with 8 casters for easy transport of tools.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)