-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drain Cleaning Machine |
|---|---|
| Application | Drain Lines |
| Auger Type | Bulb Auger |
| Cable Core Type | Integral Wound |
| Cable Dia. | 1/2" |
| Cable Lg. | 75 ft. |
| Core Type | Integral Wound Solid Core |
| Current | 5A |
| Cutter Type | C Cutter, Grease Cutter |
| Drum Material | Plastic |
| Features | Cable Control System, Integrated Telescoping Handle, Integrated Transport Cart |
| Feed Type | Manual |
| Frequency | 60 Hz |
| Handle Type | Telescopic |
| Height | 23" |
| Hp | 1/3 hp |
| Includes | Ridgid Leather Drain Cleaning Gloves, T-260 Tool Set |
| Kit Contents | Bare Tool |
| Length | 21" |
| Machine Type | Drum Machine |
| Manufacturer Warranty Length | Full Lifetime |
| Material | Metal |
| Max. Pipe Dia. | 4" |
|---|---|
| Max. Run | 75 ft. |
| Max. Speed | 165 RPM |
| Maximum Drum Capacity | 100 ft. Of 3/8" Cable, 75 ft. Of 1/2" Cable |
| Min. Pipe Dia. | 1 1/2" |
| No. Of Augers | 1 |
| No. Of Cables | 1 |
| No. Of Cutters | 2 |
| Operating Speed | 170 RPM |
| Overall Height | 23" |
| Overall Length | 21" |
| Overall Width | 17" |
| Phase | Single-Phase |
| Power Cord Length | 6 ft. |
| Power Source | Corded |
| Reversible | Yes |
| Switch Type | Foot Pedal |
| Tool Series | K-400 |
| Tool Weight | 81 lbs. |
| Voltage | 115V |
| Width | 17" |
RIDGID 26998 K-400 drum drain cleaning machine kit is suitable for unclogging sink, shower and bathtub drains and larger sewer lines. Its primary purpose is to efficiently remove debris, roots and obstructions that impede the flow of wastewater.
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 39.37 |
| HS Code | 8467290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 40.05 |
It uses a 115V /60 Hz motor with reversible and split phase characteristics.
It comes included with leather drain cleaning gloves and T-260 tool set for ease of operation and maintenance.
It has a foot pedal that allows for hands-free control of the machine, freeing up the operator's hands to guide the cable and work on the drain.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)