-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Filtration Panel |
|---|---|
| Air Flow Rate | 30 CFM |
| Alarm Setting | 10 ppm |
| Display Type | Liquid Crystal |
| Height | 12" |
| Length | 13" |
| Material | Steel |
| Pressure | 150 psi |
|---|---|
| Pressure Range | 5 psi to 125 psi |
| Regulator Type | High Pressure |
| Sensor | Replaceable Electrochemical |
| Sound Level | 90 dBA |
| Type | Panel, Air Filteration |
| Width | 6" |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 43.18 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)