-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drain Cleaning Machine |
|---|---|
| Application | Small Secondary Drain Lines |
| Auger Type | Bulb Auger |
| Cable Dia. Included (a) | 5/16" |
| Cable Lg. Included (a) | 35 ft. |
| Core Type Included - Cable A | Inner Core |
| Features | 3/4 In To 1-1/2 In Drain Lines, Autofeed Technology, Clear Cover, Pull Drain Plug, Two-Piece Guide Hose |
| Feed Type | Automatic |
| Frequency | 60 Hz |
| Hp | 1/8 hp |
| Includes | Guide Hose, Mounting Bracket |
| Machine Type | Sink Machine |
| Manufacturer Warranty Length | Full Lifetime |
|---|---|
| Max. Pipe Dia. | 2 1/2" |
| Max. Run | 35 ft. |
| Max. Speed | 320 RPM |
| Min. Pipe Dia. | 3/4" |
| No. Of Augers | 1 |
| No. Of Cables | 1 |
| No. Of Cutters | 0 |
| Power Source | Corded |
| Reversible | Yes |
| Tool Series | K-40Af |
| Voltage | 115V |
| Height (cm) | 34.8 |
|---|---|
| Length (cm) | 62.23 |
| Width (cm) | 28.45 |
| HS Code | 8467290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 15.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)