-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drain Cleaning Machine |
|---|---|
| Application | Drain Lines |
| Auger Type | Retrieving Auger |
| Cable Core Type | Inner Core |
| Cable Dia. | 3/4" |
| Cable Lg. | 100 ft. |
| Core Type | Inner Core |
| Current | 6A |
| Cutter Type | Double Cutter, P-Trap Cutter, Spade Cutter, Spiral Saw Tooth Cutter |
| Drum Capacity | 125.06", 150.05" |
| Features | Autofeed |
| Feed Type | Automatic |
| Frequency | 60 Hz |
| Hp | 3/8 hp |
| Includes | 2" Double Cutter, 3" Double Cutter, Hex Key, Ridgid Pvc Drain Cleaning Gloves, T-403 3" P-Trap Cutter, T-407 Retrieving Auger, T-408 Sawtooth Cutter, T-414B 4" Double Cutter-(Blade Only), T-416B 6" Double Cutter-(Blade Only), T-468-3/4" Flexible Leader, Tool Box |
| Kit Contents | Bare Tool |
| Machine Type | Drum Machine |
| Manufacturer Warranty Length | Full Lifetime |
| Max. Pipe Dia. | 10" |
|---|---|
| Max. Run | 250 ft. |
| Max. Speed | 200 RPM |
| Maximum Drum Capacity | 100 ft. Of 3/4" Cable, 125 ft. Of 5/8" Cable |
| Min. Pipe Dia. | 3" |
| No. Of Augers | 4 |
| No. Of Cables | 1 |
| No. Of Cutters | 2 |
| Operating Speed | 200 RPM |
| Overall Length | 31" |
| Overall Width | 21" |
| Phase | Single-Phase |
| Power Source | Corded |
| Reversible | Yes |
| Tool Series | K-7500 |
| Tool Weight | 272 lbs. |
| Voltage | 115V |
| Height (cm) | 110.49 |
|---|---|
| Length (cm) | 73.66 |
| Width (cm) | 72.39 |
| HS Code | 8479896500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 129.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)