-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drain Cleaning Machine |
|---|---|
| Application | Floor Drains, Roof Vents, Sink Lines |
| Auger Type | Bulb Auger |
| Cable Core Type | Inner Core |
| Cable Dia. | 3/8" |
| Cable Lg. | 75 ft. |
| Core Type | Inner Core |
| Current | 2A |
| Cutter Type | Spade Cutter, C Cutter |
| Drum Capacity | 100.03", 90.04" |
| Features | Drum Tilt |
| Feed Type | Manual |
| Frequency | 60 Hz |
| Hp | 1/8 hp |
| Includes | 3/8" x 75 ft. Cable, A13 Pin Key, C-32, Ridgid Leather Drain Cleaning Gloves, T-202 Bulb Auger, T-205 C Cutter, T-211 Spade Cutter |
| Kit Contents | Bare Tool |
| Machine Type | Drum Machine |
| Manufacturer Warranty Length | Full Lifetime |
| Max. Pipe Dia. | 4" |
|---|---|
| Max. Run | 100 ft. |
| Max. Speed | 240 RPM |
| Maximum Drum Capacity | 100 ft. Of 3/8" Cable, 90 ft. Of 1/2" Cable |
| Min. Pipe Dia. | 3/4" |
| No. Of Augers | 1 |
| No. Of Cables | 1 |
| No. Of Cutters | 2 |
| Operating Speed | 240 RPM |
| Overall Height | 17" |
| Overall Length | 19" |
| Overall Width | 14" |
| Phase | Single-Phase |
| Power Source | Corded |
| Reversible | Yes |
| Tool Series | K-3800 |
| Tool Weight | 71 lbs. |
| Voltage | 115V |
| Height (cm) | 67.82 |
|---|---|
| Length (cm) | 62.99 |
| Width (cm) | 39.12 |
| HS Code | 8467290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 31.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)