-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thread Ring Gage |
|---|---|
| Application | Metalworking |
| Compatible Holder Size | 3T |
| Dimension Type | Inch |
| Finish | Uncoated |
| Gauge Design | Adjustable |
| Gauge Type | Go Minus, No Go Plus |
| Go Pitch Dia. | 0.3468" |
| Hardness | Rockwell 60/62 |
| Included Certification | Certificate Of Accuracy With Nist Traceability |
| Includes | Certificate Of Accuracy |
| Long Form Calibration Certificate | No |
|---|---|
| Material | Steel |
| Pitch Dia. | 0.3468 (Go), 0.343 (No-Go) |
| Pitch Dia. - No-go Member | 0.343" |
| Pitch Diameter | 0.3468" |
| Thread Class | Class 2A |
| Thread Length | 7/16" |
| Thread Size | 3/8"-24 |
| Thread Type | UNF |
| Tolerance Class | Class X |
| Standards | ASME B1.2 |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)