-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drain Cleaning Tool Set |
|---|---|
| Auger Type | Bulb Auger |
| Cable Material | Steel |
| Compatible Cleaner Manufacturer Part No. | 24853, 26993, 26998, 27003, 27008, 27013, 53112, 53117, 63827 |
| Compatible Cleaner Manufacturer Part Number | 24853, 26993, 26998, 27003, 27008, 27013, 53112, 53117, 63827 |
| Compatible Cleaner Series | Series K 3800, Series K 400 |
| Connection Size | 3/8" |
| Cutter Type | Spade Cutter, C Cutter |
| Includes | Bulb Auger, C Cutter, Pin Key, Spade Cutter |
| Material | Steel |
|---|---|
| Max. Pipe Dia. | 4" |
| Min. Pipe Dia. | 1 1/2" |
| No. Of Augers | 1 |
| No. Of Cables | 0 |
| No. Of Cutters | 2 |
| Number Of Pieces | 4 |
| Product Type | Drain Cleaning Tool Set |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 5.59 |
| HS Code | 8467990190 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)