-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drain Cleaning Tool Set |
|---|---|
| Auger Type | Funnel Auger |
| Cable Material | Steel |
| Compatible Cleaner Grainger Part Number | 22XP38, 22XP39 |
| Compatible Cleaner Manufacturer Part No. | 53122, 53127, 63822 |
| Compatible Cleaner Manufacturer Part Number | 53122, 53127, 63822 |
| Compatible Cleaner Series | Series K 3800 |
| Cutter Type | Spade Cutter, Knife Blade Cutter |
| Includes | Funnel Auger, Knife Blade Cutter, Pin Key, Spade Cutter |
| Material | Steel |
|---|---|
| Max. Pipe Dia. | 4" |
| Min. Pipe Dia. | 3/4" |
| No. Of Augers | 1 |
| No. Of Cables | 0 |
| No. Of Cutters | 2 |
| Number Of Pieces | 4 |
| Product Type | Drain Cleaning Tool Set |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 17.78 |
| HS Code | 8467990190 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)