-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tower Light Assembly, 60mm |
|---|---|
| Amps Drawn | 0.05A |
| Color | Orange, Red |
| Connection Type | Wire Leads |
| Control Protocol | Direct Wire |
| Cord Length | 2.75 ft. |
| Diameter | 2 3/8" |
| Flashes Per Minute | 60 FPM |
| Height | 3 1/4" |
| Housing Material | ABS, PBT |
| Includes Sounder Tier | Sounder Tier Included |
| Ip Rating | IP54 |
| Lamp Life | 100000 hrs. |
| Lens Design | Cylinder |
| Lens Material | Polycarbonate |
| Lens Shape | Cylinder |
| Lifespan | 100000 hrs. |
| Light Mode | Flashing, Steady |
| Light Operating Mode | Flashing, Steady |
| Light Source | LED |
| Light Tier Color | Orange, Red |
| Mode | Flashing With Buzzer, Steady |
|---|---|
| Mounting | Base |
| Mounting Location | Threaded Mount |
| Nema Rating | Nema 12, Nema 3R |
| Number Of Light Tiers | 2 |
| Number Of Lights | 2 |
| Operating Current | 0.09A |
| Operating Temp. Range | +14°F to +122°F |
| Operating Temperature - Maximum | 50°C |
| Operating Temperature - Minimum | -10°C |
| Operating Voltage | 24V |
| Overall Diameter | 60 mm |
| Overall Height | 160.8125 mm |
| Sound Level | 70 dB to 85 dB |
| Sound Modes | Intermittent, Steady |
| Sound Operating Mode | Intermittent |
| Sound Style | Buzzer |
| Sound Volume - Maximum | 85 dB |
| Sounder Included | Yes |
| Wattage | 1.2 W |
| Standards | ROHS, UL LISTED |
| Height (cm) | 8.26 |
|---|---|
| Length (cm) | 6 |
| Width (cm) | 6 |
| HS Code | 8531800050 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 0.225 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)