-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tower Light Assembly, 40mm |
|---|---|
| Amps Drawn | 60 mA |
| Color | Green, Orange, Red |
| Connection Type | Wire Leads |
| Control Protocol | Direct Wire |
| Cord Length | 17 3/4" |
| Height | 18.63" |
| Housing Material | ABS, PBT |
| Includes Sounder Tier | No Sounder Tier |
| Ip Rating | IP23 |
| Lamp Life | 100000 hrs. |
| Lens Design | Cylinder |
| Lens Material | Polycarbonate |
| Lens Shape | Cylinder |
| Lifespan | 100000 hrs. |
| Light Mode | Steady |
| Light Operating Mode | Steady |
| Light Source | LED |
| Light Tier Color | Green, Orange, Red |
|---|---|
| Mode | Steady |
| Mounting | Support Tube |
| Mounting Location | Wall Mount |
| Mounting Mechanism | Bracket |
| Nema Rating | Nema 12, Nema 3R |
| Number Of Light Tiers | 3 |
| Number Of Lights | 3 |
| Operating Current | 0.06A |
| Operating Temp. Range | -10°C to +50°C |
| Operating Temperature - Maximum | 50°C |
| Operating Temperature - Minimum | -10°C |
| Operating Voltage | 100-240V |
| Overall Diameter | 40 mm |
| Overall Height | 637.1875 mm |
| Sounder Included | No |
| Standards | ROHS, UL LISTED |
| Height (cm) | 47.31 |
|---|---|
| Length (cm) | 4 |
| Width (cm) | 4 |
| HS Code | 8531800050 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 0.99 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)