-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Analog Panel Meter |
|---|---|
| Accuracy | -1.5% to +1.5% |
| Case Style | Rish Vista |
| Current Display | 0-300A |
| Current Display - Maximum | 300A |
| Current Display - Minimum | 0A |
| Includes Mounting Hardware | Included |
| Manufacturers Warranty Length | 1 yr. |
| Movement | Moving Iron |
| Overall Height | 2 1/2" |
|---|---|
| Overall Width | 2 1/2" |
| Parameters Measured | AC Current |
| Product Type | Analog Panel Meter |
| Range | 0-300A |
| Size | 2 1/2" |
| Type | AC Current |
| Use With | With External Transformer |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 7.62 |
| HS Code | 9030330040 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)