APPROVED VENDOR 12G376 Analog Panel Meter Ac Current 0-15 Ac A

Item: AA4DUJ
Model: 12G376
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$165.03
5% off
$156.78 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Analog Panel Meter
Accuracy -1.5% to +1.5%
Case Style Rish Vista
Current Display 0-15A
Current Display - Maximum 15A
Current Display - Minimum 0A
Includes Mounting Hardware Included
Manufacturers Warranty Length 1 yr.
Movement Moving Iron
Overall Height 2 1/2"
Overall Width 2 1/2"
Parameters Measured AC Current
Product Type Analog Panel Meter
Range 0-15A
Size 2 1/2"
Type AC Current

Shipping Information

Height (cm) 7.62
Length (cm) 9.4
Width (cm) 7.62
HS Code 9030330040
Country Of Origin IN
Weight (kg) 0.045

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site