-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hammer Tip |
|---|---|
| Color | White |
| Compatible With Brand | Vaughan |
| Compatible With Manufacturer Model Number | 58960-175HF, 58964-175MF, 58966-175SF, 58968-175XF, 59680 |
| Diameter | 1 3/4" |
| Hardness | Hard |
|---|---|
| Included Tip Hardness | Hard |
| Material | Nylon |
| Mounting | Threaded |
| Thread Size | 3/4"-12 |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 11.68 |
| Country Of Origin | UK |
|---|---|
| Weight (kg) | 0.747 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)