-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hammer Tip |
|---|---|
| Color | White |
| Compatible With Brand | Vaughan |
| Compatible With Grainger Part Number | 55MU96 |
| Compatible With Manufacturer Model Number | 58920-125HF, 58922-125TF, 58924-125MF, 58926-125SF, 58928-125XF, 59024-125NF, 59660 |
| Diameter | 1 1/4" |
| Hardness | Hard |
|---|---|
| Included Tip Hardness | Hard |
| Material | Nylon |
| Mounting | Threaded |
| Thread Size | 9/16"-12 |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 28.19 |
| Width (cm) | 10.16 |
| Country Of Origin | UK |
|---|---|
| Weight (kg) | 0.342 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)