-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Chisel Pins |
|---|---|
| Collation Angle | 0° |
| Collation Configuration | Strip |
| Collation Quantity | 2000 |
| Collation Type | Glue |
| Finish | Galvanized |
| For Use With | Mfr. No. Pin100 |
| Gauge | 23 ga. |
| Head Dia. | 3/4" |
| Head Type | Headless |
|---|---|
| Length | 3/4" |
| Material | Steel |
| Number Of Sticks | 100 |
| Overall Length | 3/4" |
| Point Type | Chisel |
| Product Type | Pin Nails |
| Shank Diameter | 0.75" |
| Shank Type | Smooth |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 4.06 |
| HS Code | 7317005518 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)