-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Cabinet |
|---|---|
| Body Finish | Matte |
| Body Gauge | 16 ga. |
| Color | Brown |
| Features | Heavy-Duty Galvanized Movable Bin Dividers, Over 40 ft. Of Shelving Built Into Doors For Holding Smaller Items |
| Finish | Powder Coat |
| Gauge | 16 ga. |
| Handle Type | Recessed |
| Height | 61" |
| Includes | (12) Adjustable Galvanized Steel Dividers |
| Includes Casters | No |
| Jobsite Storage Type | Jobsite Cabinet |
| Length | 72" |
| Locking System | Padlockable |
|---|---|
| Material | Steel |
| Maximum Padlock Shackle Diameter | 1" |
| Number Of Doors | 2 |
| Number Of Shelves | 11 |
| Overall Depth | 24" |
| Overall Height | 61" |
| Overall Height With Lid Open | 61" |
| Overall Width | 72" |
| Packaging | Pallet/Carton |
| Padlock Shackle Max. Dia. | 3/8" |
| Total Storage Capacity | 49 cu. ft. |
| Width | 24" |
JOBOX 1-693990 jobsite bin cabinet is a two-door drawer unit with shelves for storing tools and supplies in an organised manner.
| Height (cm) | 156.21 |
|---|---|
| Length (cm) | 184.15 |
| Width (cm) | 66.04 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 230.4 |
This JOBOX 1-693990 unit has a total storage capacity of 49 cu.ft.
Grip-Rite lifting channels offer a full-length gripping surface on the lid for easy and safe operation.
The recessed handles help optimise space and protect the unit from damage.
There are 11 shelves in 1-693990 cabinet.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)