-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Cabinet |
|---|---|
| Body Finish | Matte |
| Body Gauge | 16 ga. |
| Color | Brown |
| Features | 4.5" Deep Top Shelf, (3) 3" Deep Shelves On Each Door, Drawers Fully Extend For Easy Access, Fully Welded Padlock Housing, Welded Corner Gussets |
| Finish | Powder Coat |
| Gauge | 16 ga. |
| Handle Type | Recessed |
| Height | 60 3/4" |
| Includes | (3) 2-1/2" Drawers, (5) 5-1/2" Drawers, (4) Shelves, (4) Storage Bins On Both Side Wall Doors |
| Includes Casters | No |
| Jobsite Storage Type | Jobsite Cabinet |
| Length | 60 3/4" |
| Locking System | Padlockable |
|---|---|
| Material | Steel |
| Number Of Doors | 2 |
| Number Of Drawers | 8 |
| Number Of Shelves | 5 |
| Overall Depth | 30 1/4" |
| Overall Height | 60 3/4" |
| Overall Height With Lid Open | 60 3/4" |
| Overall Width | 60 1/8" |
| Packaging | Pallet/Carton |
| Padlock Shackle Max. Dia. | 3/8" |
| Total Storage Capacity | 58.7 cu. ft. |
JOBOX 1-679990 jobsite cabinet is a two-door drawer unit with shelves for organised storage of tools and supplies.
| Height (cm) | 159.38 |
|---|---|
| Length (cm) | 157.8 |
| Width (cm) | 81.92 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 252.45 |
This JOBOX 1-679990 unit includes 2.5-inch drawers with a maximum load capacity of 75 lb and 5.5-inch drawers with load capacities up to 125 lb.
Grip-Rite lifting channels offer a full-length gripping surface on the lid for safe operation.
Recessed handles are engineered to optimise space.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)