-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flow Switch |
|---|---|
| Ambient Temperature (minimum) | 32°F |
| Connection Size | 1" |
| Connection Type | NPT |
| Contact Rating (ac) | 22.2A @ 240V (Locked Rotor), 3.7A @ 240V (Full Load), 44.4A @ 120V (Locked Rotor), 7.4A @ 120V (Full Load) |
| Fits Brand | Mcdonnell And Miller |
| Flow Rate - Maximum | 10.2 GPM |
| Flow Rate - Minimum | 6 GPM |
| Flow Rate Range | 6-10.2 GPM |
| Flow Switch Type | Paddle |
| For Pipe Size | 1" |
| Height | 8 2/5" |
| Housing Material | Stainless Steel |
| Includes | (1) Switch, (2) Washers And (1) Screw, (4) Paddles |
| Length | 3 2/5" |
| Max. Ambient Temp. | 32°F |
| Max. Flow Rate | 10.2 GPM |
| Max. Pressure | 160 psi |
|---|---|
| Media Temp. Range | 32°F to 300°F |
| Media Temperature (maximum) | 300°F |
| Media Temperature (minimum) | 32°F |
| Min. Flow Rate | 6 GPM |
| Overall Height | 8 2/5" |
| Overall Length | 3.4" |
| Overall Width | 3" |
| Set Point Configuration | Adjustable |
| Switch Type | SPDT |
| Type | Paddle |
| Voltage | 120/240V AC |
| Wetted Material | Brass, Stainless Steel |
| Wetted Material | Brass, Stainless Steel |
| Width | 3" |
| Standards | CULUS APPROVED |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 21.34 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)