-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Liquid Flow Switch |
|---|---|
| Application | Used In HVAC Installations To Monitor The Flow Of Fluids In Hydronic Heating And Cooling Systems |
| Connection Size | 1" |
| Connection Type | NPT |
| Contact Rating | 15A |
| Contact Rating (ac) | 15A @ 24V |
| Contact Rating (dc) | 15A (8A Inductive) @ 24V AC |
| Dc Contact Rating | 15A (8A Inductive) @ 24V AC |
| Flow Rate - Maximum | 10 GPM |
| Flow Rate - Minimum | 6 GPM |
| Flow Rate Range | 6-10 GPM |
| Flow Switch Type | Paddle |
| For Pipe Size | 1 1/4", 8" |
| For Use With | Boilers And Heat Exchangers, Condensers |
| Housing Material | Stainless Steel |
| Housing/body Material | Stainless Steel |
| Material Of Construction | Brass, Stainless Steel |
| Max. Ambient Temp. | 185°F |
| Max. Operating Velocity | 10 FPM |
| Max. Operating Velocity (fpm) | 10 FPM |
| Media Temp. Range | -4°F to +248°F |
| Media Temperature (maximum) | 248°F |
|---|---|
| Media Temperature (minimum) | -4°F |
| Media Temperature Range | -4°F to +248°F |
| Min. Ambient Temp. | -4°F |
| Min. Flow Rate | 6 GPM |
| Min. Flow Rate (gpm) | 6 GPM |
| Min. Media Temp. | -40°F |
| Overall Height | 2 4/5" |
| Overall Length | 7.4" |
| Overall Width | 6 1/5" |
| Phase | Single |
| Set Point Configuration | Adjustable |
| Switch Enclosure | NEMA 4 |
| Switch Position | Normally Closed |
| Switch Type | SPDT |
| Type | Paddle |
| Voltage | 24V DC |
| Wetted Material | Brass |
| Wetted Materials | Brass |
| standard | DIN EN 60335-1:2010/VDE0700-1 |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 15.75 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)