-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Connection Size | 1/2" |
|---|---|
| Connection Type | NPT |
| Contact Rating (ac) | 22.2A @ 240V (Locked Rotor), 3.7A @ 240V (Full Load), 44.4A @ 120V (Locked Rotor), 7.4A @ 120V (Full Load) |
| For Pipe Size | 1/2" |
| Height | 4 2/5" |
| Includes | Switch |
| Length | 3 4/5" |
| Max. Media Temp. | 225°F |
| Max. Pressure | 100 psi |
| Media Temp. Range | 32°F to 225°F |
| Min. Ambient Temp. | 32°F |
| Min. Media Temp. | 32°F |
|---|---|
| Overall Height | 4 2/5" |
| Overall Length | 3.8" |
| Overall Width | 3 4/5" |
| Series | FS1 Series |
| Standards | Ce, Csa Certified, Ul Listed |
| Switch Type | SPDT |
| Type | Electrically Operated, General Purpose |
| Voltage | 120/240V AC |
| Wetted Material | Brass, EPDM |
| Width | 3 4/5" |
| Height (cm) | 21.34 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 7.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.35 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)