-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flow Switch |
|---|---|
| Buy American Act Compliant | No |
| Connection Size | 1" |
| Connection Type | NPT |
| Contact Rating | 44.4 Lr A @120V AC |
| Enclosure Rating | NEMA 4 |
| Housing Material | Aluminum |
| Inlet Connection Size | 1" |
| Inlet Type | Male Threaded |
| Lead Free | Not In Scope |
|---|---|
| Max. Media Temp. | 250°F |
| Max. Pressure | 160 psi |
| Max. Working Pressure | 160 psi |
| Min. Media Temp. | 33°F |
| Series | FS-204-W Series |
| Switch Type | SPDT |
| Type | Paddle |
| Voltage | 125/120/240V AC |
Wet Location Flow Switch, 1 Inch Inlet, 250 Deg. F
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)