-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flow Switch |
|---|---|
| Application | General Purpose Applications With Medium And High Velocity Requirements |
| Connection Size | 8" |
| Contact Rating | 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load) |
| Contact Rating (ac) | 22.2A @ 240V (Locked Rotor), 3.7A @ 240V (Full Load), 44.4A @ 120V (Locked Rotor), 7.4A @ 120V (Full Load) |
| Enclosure Rating | NEMA 1 |
| Flow Switch Type | Paddle |
| Housing Material | Aluminum |
| Housing/body Material | Aluminum |
| Length | 4 2/5" |
| Max. Ambient Temp. | 300°F |
| Max. Duct Size | 7 1/4" |
| Max. Duct Size (in.) | 7 1/4" |
| Max. Operating Velocity | 2500 FPM |
| Media Temp. Range | 32°F to 300°F |
|---|---|
| Media Temperature (maximum) | 300°F |
| Media Temperature (minimum) | 32°F |
| Min. Ambient Temp. | 32°F |
| Operating Velocity Range | 910-1610 FPM |
| Overall Length | 4.4" |
| Series | AF Series |
| Set Point Configuration | Adjustable |
| Switch Enclosure | NEMA 1 |
| Switch Type | SPDT |
| Type | Paddle |
| Voltage | 120/240V AC |
| Wetted Material | Brass, Steel |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 32 |
| Width (cm) | 12.19 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)