-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flow Switch |
|---|---|
| Ambient Temperature (minimum) | 32°F |
| Connection Size | 1" |
| Connection Type | NPT |
| Contact Finish | Gold Plated |
| Contact Rating | Not Applicable |
| Contact Rating (ac) | 22.2A @ 240V (Locked Rotor), 3.7A @ 240V (Full Load), 44.4A @ 120V (Locked Rotor), 7.4A @ 120V (Full Load) |
| Fits Brand | Mcdonnell And Miller |
| Flow Rate - Maximum | 17.6 GPM |
| Flow Rate - Minimum | 4.9 GPM |
| Flow Rate Range | 4.9-17.6 GPM |
| Flow Switch Type | Paddle |
| For Pipe Size | 1" |
| Height | 8 2/5" |
| Housing Material | Stainless Steel |
| Includes | (1) Switch, (2) Washers And (1) Screw, (4) Paddles |
| Length | 3.3" |
| Max. Ambient Temp. | 32°F |
| Max. Flow Rate | 17.6 GPM |
| Max. Media Temp. | 225°F |
| Max. Pressure | 160 psi |
|---|---|
| Media Temp. Range | 32°F to 225°F |
| Min. Flow Rate | 4.9 GPM |
| Min. Media Temp. | 32°F |
| Nema Rating | NEMA 4X |
| No. Of Poles | 1 |
| Overall Height | 8 2/5" |
| Overall Length | 3.3" |
| Overall Width | 3.3" |
| Set Point Configuration | Adjustable |
| Set Points | Adjustable |
| Switch Enclosure | NEMA 4X |
| Switch Type | SPDT |
| Thread Type | BSPT |
| Type | Paddle |
| Wetted Material | Brass, Stainless Steel |
| Wetted Material | Brass, Stainless Steel |
| Width | 3.3" |
| standard | CULUS APPROVED |
McDonnell & Miller FS8-W liquid flow switch is designed to monitor the flow of liquids, such as water or oil, in pipes and systems. It is used in HVAC systems, boilers and other fluid-handling equipment to ensure proper flow rates. This switch prevents equipment damage or failure due to insufficient flow, acting as a safety and control device.
| Height (cm) | 21.34 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 8.38 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.8325 |
Major factors include flow rate range, pipe size compatibility, fluid compatibility, NEMA rating, temperature and pressure range, required sensitivity, optional features and compatibility with existing systems.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)