-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flow Switch |
|---|---|
| Application | Large Pipe Applications Including Heating And Hydronic Systems, Air Conditioning, Refrigeration And Process Work |
| Connection | 1 1/4" NPT |
| Connection Size | 1 1/4" |
| Connection Type | NPT |
| Contact Rating (ac) | 22.2A @ 240V (Locked Rotor), 3.7A @ 240V (Full Load), 44.4A @ 120V (Locked Rotor), 7.4A @ 120V (Full Load) |
| Enclosure Rating | NEMA 1 |
| Flow Rate - Maximum | 4.8 GPM |
| Flow Rate - Minimum | 4.8 GPM |
| Flow Rate Range | 4.8 GPM |
| Flow Switch Type | Paddle |
| For Pipe Size | 1 1/4", 16" |
| Housing Material | Brass |
| Housing/body Material | Brass |
| Max. Ambient Temp. | 300°F |
| Max. Flow Gpm | 7.7 GPM |
|---|---|
| Max. Flow Rate | 4.8 GPM |
| Max. Media Temp. | 300°F |
| Max. Pressure | 300 psi |
| Media Temp. Range | 32°F to 300°F |
| Min. Ambient Temp. | 32°F |
| Min. Flow Rate | 4.8 GPM |
| Min. Flow Rate (gpm) | 4.8 GPM |
| Min. Media Temp. | 32°F |
| Set Point Configuration | Adjustable |
| Switch Enclosure | NEMA 1 |
| Switch Type | SPDT |
| Type | Industrial, Heavy Duty Liquid Flow |
| Voltage | 120/240V AC |
| Wetted Material | Brass, Bronze, PTFE, Stainless Steel |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 30.23 |
| Width (cm) | 19.3 |
| HS Code | 9032896060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)