-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dual Head Drench Hose |
|---|---|
| Application | Large Pipe Applications Including Heating And Hydronic Systems, Air Conditioning, Refrigeration And Process Work |
| Connection | 1 1/4" NPT |
| Connection Size | 1 1/4" |
| Connection Type | NPT |
| Contact Rating | 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load) |
| Contact Rating (ac) | 22.2A @ 240V (Locked Rotor), 3.7A @ 240V (Full Load), 44.4A @ 120V (Locked Rotor), 7.4A @ 120V (Full Load) |
| Coverage | Pop Off |
| Enclosure Rating | NEMA 1 |
| Flow Rate - Maximum | 4.8 GPM |
| Flow Rate - Minimum | 4.8 GPM |
| Flow Rate Range | 4.8 GPM |
| Flow Switch Type | Paddle |
| For Pipe Size | 1 1/4", 16" |
| Head Dia. | 2 3/8" |
| Hose Length | 8 ft. |
| Hose Material | Thermoplastic |
| Housing Material | Brass |
| Housing/body Material | Brass |
| Max. Ambient Temp. | 300°F |
| Max. Flow Gpm | 7.7 GPM |
|---|---|
| Max. Flow Rate | 4.8 GPM |
| Max. Media Temp. | 300°F |
| Max. Pressure | 1000 psi |
| Media Temp. Range | 32°F to 300°F |
| Min. Ambient Temp. | 32°F |
| Min. Flow Rate | 4.8 GPM |
| Min. Flow Rate (gpm) | 4.8 GPM |
| Min. Media Temp. | 32°F |
| Mounting | Countertop |
| Series | FS7 Series |
| Set Point Configuration | Adjustable |
| Switch Enclosure | NEMA 1 |
| Switch Type | SPDT |
| Valve Finish | Chrome Plated |
| Valve Type | Stay Open Squeeze |
| Voltage | 120/240V AC |
| Wetted Material | PTFE, Stainless Steel |
| Wetted Material | Stainless Steel, PTFE |
| Height (cm) | 18.54 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 17.78 |
| HS Code | 9026106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)