-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flow Switch |
|---|---|
| Application | Large Pipe Applications Including Heating And Hydronic Systems, Air Conditioning, Refrigeration And Process Work, Water Tight, Dust Tight Applications |
| Connection | 1 1/4" NPT |
| Connection Size | 1 1/4" |
| Connection Type | NPT |
| Contact Rating (ac) | 22.2A @ 240V (Locked Rotor), 3.7A @ 240V (Full Load), 44.4A @ 120V (Locked Rotor), 7.4A @ 120V (Full Load) |
| Enclosure Rating | NEMA 4X |
| Flow Rate Range | 4.8 GPM |
| Flow-switch Type | Paddle |
| For Pipe Size | 1 1/4", 16" |
| Hazardous Location Rating | Class I, Div 1 And 2, Group C, D, Class II, Div 1 And 2, Group E, F, G |
| Housing Material | Brass |
| Housing/body Material | Brass |
| Max. Ambient Temp. | 300°F |
| Max. Flow Rate | 4.8 GPM |
|---|---|
| Max. Media Temp. | 300°F |
| Max. Pressure | 300 psi |
| Media Temp. Range | -65°F to +300°F |
| Min. Ambient Temp. | -65°F |
| Min. Flow Rate | 4.8 GPM |
| Min. Media Temp. | -65°F |
| Series | FS7 Series |
| Set Point Configuration | Adjustable |
| Switch Enclosure | NEMA 4X |
| Switch Type | SPDT |
| Voltage | 120/240V AC |
| Wetted Material | Brass, Bronze, PTFE, Stainless Steel |
| Height (cm) | 29.46 |
|---|---|
| Length (cm) | 19.56 |
| Width (cm) | 13.97 |
| HS Code | 9026106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.6025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)