-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flow Switch |
|---|---|
| Buy American Act Compliant | No |
| Connection Size | 1" |
| Connection Type | NPT |
| Contact Rating | Spdt Switch 7.4 Fla, 44.4 Lra @120VAC Motor Duty |
| Enclosure Rating | NEMA 1 |
| Finish | Galvanized |
| Fits Brand | Schneider Electric |
| Housing Material | Steel |
| Inlet Connection Size | 1" |
| Inlet Type | Male Threaded |
|---|---|
| Lead Free | Not In Scope |
| Max. Flow Rate | 14.8 GPM |
| Max. Media Temp. | 250°F |
| Max. Pressure | 160 psi |
| Max. Temp. | 250°F |
| Min. Media Temp. | 33°F |
| Series | FS-200-W Series |
| Switch Type | SPDT |
| Type | Float |
Paddle Type Flow Switch, 1 Inch Inlet, 250 Deg. F
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)