-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Beaker Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Glass |
| Body Color | Clear |
| Body Diameter | 51 mm |
| Body Material | Glass |
| Bottle Type | Chemical, Reagent |
| Capacity - Ml | 120 mL |
| Capacity - Oz | 4 fl. oz. |
| Clarity | Transparent |
| Closure Color | Green |
| Closure Included | Yes |
| Closure Liner Material | Polyethylene, PTFE |
| Closure Material | Urea |
| Closure Type | Screw On |
| Diameter | 51 mm |
| Glassware Class | Not Rated |
|---|---|
| Graduated | Yes |
| Graduation Increments - Metric | 120 mL |
| Graduation Subdivisions | ML And Oz |
| Height | 102 mm |
| Includes Label | Yes |
| Maximum Graduation - Metric | 120 mL |
| Mouth | Narrow |
| Mouth Size | Wide |
| Overall Height | 102 mm |
| Pre-cleaned | Not Available |
| Screw Closure Size | 48 mm to 400 mm |
| Shape | Round |
| Special Features | Designed With A Slight Shoulder For Easy Pouring And Handling, Mix, Measure And Store In The Same Container |
| Sterile/non-sterile | Non-Sterile |
| Usp Specification | Type Iii |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 23.37 |
| HS Code | 7010900540 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.7575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)