-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Beaker Bottle |
|---|---|
| Basic Material | Glass |
| Body Color | Clear |
| Body Material | Flint Glass Type III |
| Closure Color | Green |
| Graduation Subdivisions | ML And Oz |
|---|---|
| Height | 83 mm |
| Mouth | Narrow |
| Shape | Round |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 26.67 |
| HS Code | 7010900540 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.5675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)