-
Select Country
- Source Now
Get it by Monday, Feb 23
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Beaker Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Glass |
| Body Color | Clear |
| Body Diameter | 83 mm |
| Body Material | Glass |
| Bottle Type | Chemical, Reagent |
| Capacity - Ml | 960 mL |
| Capacity - Oz | 32 fl. oz. |
| Clarity | Transparent |
| Closure Color | Green |
| Closure Included | Yes |
| Closure Liner Material | Polyethylene, PTFE |
| Closure Material | Urea |
| Closure Type | Screw On |
| Depth | 83 mm |
| Glassware Class | Not Rated |
|---|---|
| Graduated | Yes |
| Graduation Range | 32 oz. |
| Height | 202 mm |
| Maximum Graduation - Metric | 946.35 mL |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Height | 202 mm |
| Pre-cleaned | Not Available |
| Screw Closure Size | 58 mm to 400 mm |
| Shape | French Square |
| Special Features | Provide Maximum Content Visibility, Square Shape Saves On Shelf And Storage Space |
| Sterile/non-sterile | Non-Sterile |
| Usp Specification | Type Iii |
| Width | 83 mm |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 35.56 |
| HS Code | 7010900520 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)