-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contact Point |
|---|---|
| Case Type | Pouch |
| Compatible With Manufacturer Model No. | 312 Series |
| Contact Point Material | Steel |
| Contact Point Shape | Ball |
| Contact Point Thread Size | M1.6 |
| Contact Point Tip Diameter | 0.031" |
| Contact Point Tip Length | 0.65" |
| For Use With | Dial Test Indicator |
|---|---|
| Includes | Measuring Insert |
| Includes Case | Yes |
| Number Of Pieces | 1 |
| Overall Length | 0.65" |
| Stem Dia. | 0.031" |
| Stem Thread Size | M1.6 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.08 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)