-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coromant Capto Cutting Unit |
|---|---|
| Clamp | 5412-028-021 |
| Cutting Direction | Left |
| Insert Thickness | 0.187" |
| Lock | No |
|---|---|
| Number Of Inserts Required | 1 |
| Rake | Negative |
| Shim | 5322 234-01 |
Sandvik Coromant Capto C4-DCRNL-22050-12 cutting unit is used in CNXX 43X inserts to cut a carbide insert for metal cutting applications for reduced set-up and tool change time for increased machine utilisation.
| Height (cm) | 5 |
|---|---|
| Length (cm) | 8.9 |
| Width (cm) | 5 |
|---|---|
| Weight (kg) | 0.4334 |
Major factors include type of machining operation, the material being machined, cutting parameters and the required surface finish.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)