-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sleeving |
|---|---|
| Closure Type | No Closure |
| Color | Black |
| Dia. Range (in.) | 1.13" to 1.25" |
| Expandable | No |
| For Max. Bundle Dia. | 1 1/4" |
| For Minimum Bundle Diameter | 1.13" |
| For Use With | Cables, Hoses, Ropes |
| Inside Dia. | 1 1/4" |
| Length | 10 ft. |
|---|---|
| Material | Nylon |
| Maximum Operating Temperature | 302°F |
| Minimum Operating Temperature | -49°F |
| Sleeve Construction | Braided |
| Wall Thickness | 0.05" |
| Wire And Cable Sleeving Closure Type | No Closure |
| Wire And Cable Sleeving Inside Dia. | 1 1/4" |
| Standards | ISO 6945, MSHA, ROHS |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 10.16 |
| HS Code | 5806322000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)