-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coolant |
|---|---|
| Application | Ingersoll Rand Air Compressors |
| Base Oil | Synthetic |
| Container Size | 1L |
| Container Type | Bottle |
| Flash Point | 480°F |
|---|---|
| Food Grade | No |
| Series | All Season Select |
| Viscosity Index | 128 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)