-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Gear Pump/Motor |
|---|---|
| Dimension A | 3 4/25" |
| Discharge Connection Size | 3/4"-16 |
| Displacement | 0.129 cu. in./rev. |
| Displacement Per Revolution | 0.129 cu. in./rev. |
| Gpm @ 1800 Rpm & 1000 Psi | 0.8 GPM |
| Gpm @ 3600 Rpm & 1000 Psi | 1.6 GPM |
| Housing | Cast Iron |
| Housing Material | Cast Iron |
| Intake Connection | 3/4"-16 Sae |
| Max. Continuous Pressure | 3000 psi |
| Max. Intermittent Pressure | 3500 psi |
| Max. Speed | 5000 RPM |
| Media Intake Connection Size | 3/4"-16 |
| Media Intake Connection Type | SAE |
|---|---|
| Motor Speed (maximum) | 5000 RPM |
| Motor Speed (minimum) | 500 RPM |
| Mounting Type | 4 Bolt 4F17 |
| Nominal Gpm @ 1200 Rpm | 0.7 GPM |
| Overall Height | 3.3" |
| Overall Length | 4.7" |
| Overall Width | 3.3" |
| Rotation | CW/CCW |
| Shaft Extension (in.) | 1/2" x 1 1/2" |
| Shaft Outer Diameter | 1/2" |
| Shaft Type | Keyed |
| Type | Birotational |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 10.92 |
| Width (cm) | 10.67 |
| HS Code | 8413919050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)