-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crimping Die Set |
|---|---|
| Application | For 6 Awg To 750 Kcmil Copper Connectors, 12 Ton. Tools, With Ek1230L, Ek1240L, Hk1230, Hk1240, Rk1240, Hkl1232, And E12Ccx Tools, And Rk1550 Equipped With 48802 Die Adapter |
| Cable Size | 6 mcm to 750 mcm |
| Cable Type | Copper |
| Capacity | 6 AWG to 750 kcmil , 6 mcm to 750 mcm |
| Compatible With Manufacturer Model Number | 48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550 |
| Compatible With Series | U Style Copper |
| Connector Color Code | Black, Blue, Brown, Gray, Green, Orange, Pink, Purple, Red, White, Yellow |
| Crimping Capacity | 6 AWG to 750 Kcmil Copper Connectors |
| Crimping Die Style | Upper And Lower U Style |
| Fits Brand | Greenlee |
|---|---|
| For Connector Type | Copper |
| Includes | Kc12-1 11003, Kc12-1/011004, Kc12-2 10999, Kc12-2/011007, Kc12-25011012, Kc12-3/011010, Kc12-30011013, Kc12-35011014, Kc12-4 10998, Kc12-4/011011, Kc12-40011015, Kc12-50011016, Kc12-6 10997, Kc12-60011018, Kc12-750 11020, Kc12-8 10996 |
| Material | Copper |
| Max. Crimping Force | 12 ton. |
| Number Of Crimping Sizes | 16 |
| Number Of Dies In Set | 16 |
| Number Of Pieces | 16 |
| Type | U Style |
| Use With Tool Type - Crimper | Power |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 7.62 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.961 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)