-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Submersible Water Pump |
|---|---|
| Base Material | Aluminum |
| Capacity | 0 GPM to 275 GPM |
| Diameter | 7 1/2" |
| Discharge Size | 2" |
| Discharge Type | NPT Female |
| Flow Rate | 5-8 GPM |
| Head Height | 10 ft. |
| Height | 12 1/2" |
| Housing | Aluminum |
| Housing Material | Aluminum |
| Hydraulic Pressure Port | 9/16"-18 Sae O-Ring |
| Hydraulic Return Port | 3/4"-16 SAE O-Ring |
| Hydraulic System Type | Open Or Closed Center |
| Impeller Material | Stainless Steel |
| Includes | Cam Lock Coupling |
| Max. Back Pressure | 200 psi |
| Max. Ft. Of Head @ 7 Gpm | 108 ft. |
| Max. Ft. Of Head @ 8 Gpm | 138 ft. |
| Max. Hydraulic Flow | 8 GPM |
| Max. Oil Pressure | 2000 psi |
| Max. Oil Temp. | 140°F |
| Max. Water Gpm @ 7 Gpm Oil Flow | 260 GPM |
|---|---|
| Max. Water Gpm @ 8 Gpm Oil Flow | 275 GPM |
| Min. Hydraulic Flow | 5 GPM |
| Opening Size | 3/8" |
| Operating Pressure | 0 psi to 2000 psi |
| Pressure Port Size | 9/16-18 |
| Pressure Port Type | O-Ring |
| Pump Discharge Port | 2" |
| Pump Inlet Port | 1 15/16" |
| Recommended Filtration (microns) | 10 µm |
| Recommended Hydraulic Flow | 7 GPM |
| Relief Valve Psi Setting | 2000 psi |
| Return Port Size | 3/4-16 |
| Return Port Type | O-Ring |
| Strainer | 2 5/8" x 5 5/8" |
| Suction Size | 1 15/16" |
| System | Open And Closed Center System |
| Top Material | Aluminum |
| Type | Compact, Water |
| Viscosity (sus @ 100 F) | 140 min. to 225 min. |
| Viscosity (sus @210 F) | 40 min. |
| Width | 7 1/2" |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 33.53 |
| Width (cm) | 17.78 |
| HS Code | 8413702004 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.8015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)