-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flammable Liquid Safety Cabinet |
|---|---|
| Adjustable Shelves | Yes |
| Cabinet Type | Standard |
| Capacity | 83.27L |
| Color | Yellow |
| Depth | 46cm |
| Door Closure Type | Manual |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Width | 20 3/4" |
| Door Type | Hinged |
| Drum Capacity | 0 |
| En Fire Rating | Non Combustible |
| Environmental Protection | NEPA 30 |
| Exterior Depth | 18" |
| Exterior Width | 23 1/4" |
| Features | Ideal When Space Is Limited, Meet Safety Codes, Multiple Colour Options Available, Protect Workers, Reduce Fire Risks, Ten Year Warranty |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Height | 165.1cm |
| Includes | Dual Vents With Flame Arresters, (4) Adjustable Leveling Feet, Grounding Connector And Hazardous Warning Label |
| Includes Rollers | No |
| Indoor/outdoor | Indoor |
| Inside Depth | 14 3/5" |
|---|---|
| Inside Height | 60 1/2" |
| Inside Width | 20" |
| Leveling Feet | Yes |
| Lock Type | Keyed |
| Material | Steel |
| Material Thickness | 18 ga. |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 1 |
| Number Of Shelves | 3 |
| Safety Cabinet Application | Flammable Cabinet |
| Safety Cabinet Type | Slim Line |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Shelf Adjustment Increments | 3" |
| Specialty Format | Slimline |
| Storage Capacity | 22 gal. |
| Storage Container Type | Small Containers |
| Wall Construction | 18 ga. Construction, Dual Wall With 11/2 In Air Gap |
| Width | 59.06cm |
| Standards | FM APPROVED, IFC, NFPA 1 |
| Height (cm) | 165.1 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 59.06 |
| HS Code | 94032080900 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 94.05 |

Justrite 892200 Slimline safety cabinet is a specific model designed for the safe storage of flammable liquids and hazardous materials. The cabinet features a slim and space-saving design, making it suitable for areas with limited space. It is equipped with various safety and convenience features, including a manual-closing door, adjustable shelves and a spill containment sump. The cabinet is made of heavy-duty 18-gauge steel and has fire-resistant insulation. It is designed to comply with relevant safety regulations and standards.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)