-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flammable Liquid Safety Cabinet |
|---|---|
| Adjustable Shelves | Yes |
| Cabinet Format | Standard |
| Cabinet Type | Standard |
| Capacity | 22 gal. |
| Color | Yellow |
| Door Closure Type | Self-Closing |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Width | 20 3/4" |
| Drum Capacity | 0 |
| Environmental Protection | NEPA 1, NEPA 30 |
| Exterior Depth | 18" |
| Exterior Dimensions (wxdxh) - Acids & Corrosives | 23.25" x 18" x 65" |
| Exterior Height | 65" |
| Features | Dual Vents With Flame Arresters, Four Adjustable Self-Leveling Feet, Grounding Connector, Ideal When Space Is Tight, Meet Safety Codes, Multiple Colour Options Available, Protect Workers, Reduce Fire Risks, Ten-Year Warranty, Trilingual Warning Label |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Includes Leveling Feet | Yes |
| Includes Rollers | No |
| Indoor/outdoor | Indoor |
| Inside Depth | 14 3/5" |
|---|---|
| Inside Height | 60 1/2" |
| Inside Width | 20" |
| Leveling Feet | Yes |
| Lock Type | Keyed |
| Material | Steel |
| Material Thickness | 18 ga. |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 1 |
| Number Of Shelves | 3 |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Shelf Adjustment Increments | 3" |
| Specialty Format | Slimline |
| Storage Capacity | 22 gal. |
| Storage Chemical Type | Flammable Cabinet |
| Storage Container Type | Small Containers |
| Wall Construction | 18 ga. Construction, Dual Wall With 11/2 In Air Gap |
| Standards | IFC, NFPA 1 |
| Height (cm) | 165.1 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 59.06 |
| HS Code | 94032080900 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 89.1 |

Yes, the metallic shelves can be easily removed & adjusted inside the cabinet to store different sized containers.
This safety cabinet features a grounding connector, preventing the chances of fire against electrical sparks.
90 gallons.
60.5 inch H x 39.5 inch W x 30.3 inch D.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)