-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Chest |
|---|---|
| Body Finish | Gloss |
| Body Gauge | 16 ga. |
| Closed Length | 34 1/4" |
| Color | Tan |
| Compatible Caster Manufacturer Model No. | 695 |
| Depth | 30" |
| Gauge | 16 ga., 7 ga. |
| Handle Type | Recessed Side |
| Includes | Electrical Grommet |
| Includes Casters | No |
| Jobsite Storage Type | Jobsite Box |
| Lid Style | Anti Slam |
| Lid Type | Anti-Slam |
| Locking System | Padlockable |
| Material | Steel |
| Number Of Doors | 2 |
|---|---|
| Number Of Drawers | 1 |
| Number Of Handles | 2 |
| Number Of Shelves | 1 |
| Number Of Skids | 4 |
| Open Height | 61 1/4" |
| Overall Depth | 30" |
| Overall Height | 35" |
| Overall Height With Lid Open | 62" |
| Overall Width | 48" |
| Padlock Shackle Max. Dia. | 3/8" |
| Storage Capacity | 20.5 cu. ft. |
| Style | Chests |
| Total Storage Capacity | 17 cu. ft. |
| Width | 48" |
This chest is suitable for storing electrical, constructional, mechanical and automotive equipment, tools & wearables on construction sites, automotive facilities and metalworking plants.
| Height (cm) | 88.9 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 76.2 |
| HS Code | 9403200030 |
|---|---|
| Weight (kg) | 126 |
This storage chest features recessed handles, allowing the workers to lift and transport it on site.
This independent storage tray can be used for storing tools & equipment that are frequently used by the workers on site. It offers quick access to the stored items.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)