-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Chest |
|---|---|
| Body Finish | Gloss |
| Body Gauge | 16 ga. |
| Closed Length | 28 1/4" |
| Color | Tan |
| Compatible Caster Manufacturer Model No. | 495, 695 |
| Depth | 24" |
| Electrical Access Type | Electrical Pass Through |
| Gauge | 16 ga., 7 ga. |
| Handle Type | Recessed |
| Height | 28 1/4" |
| Includes Casters | No |
| Jobsite Storage Type | Jobsite Box |
| Lid Style | Piano |
| Lid Type | Hinged |
| Locking System | Padlockable |
| Material | Steel |
|---|---|
| Number Of Doors | 0 |
| Number Of Handles | 2 |
| Number Of Shelves | 0 |
| Number Of Skids | 6 |
| Open Height | 49 1/4" |
| Overall Depth | 24" |
| Overall Height | 28 1/4" |
| Overall Height With Lid Open | 49 1/4" |
| Overall Width | 60" |
| Padlock Shackle Max. Dia. | 3/8" |
| Storage Capacity | 20.25 cu. ft. |
| Style | Chests |
| Total Storage Capacity | 20.25 cu. ft. |
| Width | 60" |
Grainger 13R527 chest provides a large space for storing and securing tools at indoor & outdoor worksites. It allows essential equipment or tools to stay on site for quick access when required.
| Height (cm) | 74.93 |
|---|---|
| Length (cm) | 152.4 |
| Width (cm) | 63.5 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 84.6 |
It has a storage capacity of 20.25 cu.ft.
Yes, it features powder-coated finish for resisting corrosion.
A cable grommet is a ring or tube through which an electrical wire or cable passes. It is usually made of metal or rubber.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)