-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Chest |
|---|---|
| Body Finish | Gloss |
| Body Gauge | 16 ga. |
| Closed Length | 28 1/4" |
| Color | Tan |
| Compatible Caster Manufacturer Model No. | 495, 695 |
| Depth | 24" |
| Electrical Access Type | Electrical Pass Through |
| Gauge | 16 ga., 7 ga. |
| Handle Type | Recessed |
| Includes Casters | No |
| Jobsite Storage Type | Jobsite Box |
| Length | 24" |
| Lid Style | Piano |
| Lid Type | Hinged |
| Locking System | Padlockable |
| Material | Steel |
|---|---|
| Number Of Doors | 0 |
| Number Of Handles | 2 |
| Number Of Shelves | 0 |
| Number Of Skids | 6 |
| Open Height | 49 1/4" |
| Overall Depth | 24" |
| Overall Height | 28 1/4" |
| Overall Height With Lid Open | 49 1/4" |
| Overall Width | 72" |
| Padlock Shackle Max. Dia. | 3/8" |
| Storage Capacity | 24.5 cu. ft. |
| Style | Chests |
| Total Storage Capacity | 24.5 cu. ft. |
| Width | 72" |
This jobsite chest provides secure tool storage and organisation solutions. It features heavy-duty 16-gauge steel construction with completely arc-welded seams.
| Height (cm) | 74.93 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 63.5 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 97.2 |
Heavy-duty recessed side handles provide improved mobility of the jobsite box and safeguard against damage in transport.
Yes, the steel storage box has powder-coat finish for durability and corrosion resistance.
Recessed lock housing offers theft prevention.
It provides a holding capacity of 24.5 cubic feet.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)