-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Chest |
|---|---|
| Body Finish | Gloss |
| Body Gauge | 16 ga. |
| Closed Length | 28 1/4" |
| Color | Tan |
| Compatible Caster Manufacturer Model No. | 495, 695 |
| Depth | 24" |
| Electrical Access Type | Electrical Pass Through |
| Gauge | 16 ga., 7 ga. |
| Handle Type | Recessed Side |
| Height | 28 1/4" |
| Includes | Electrical Grommet |
| Includes Casters | No |
| Jobsite Storage Type | Jobsite Box |
| Length | 48" |
| Lid Style | Hinged |
| Lid Type | Hinged |
| Locking System | Padlockable |
|---|---|
| Material | Steel |
| Number Of Doors | 0 |
| Number Of Handles | 2 |
| Number Of Shelves | 0 |
| Number Of Skids | 4 |
| Open Height | 49 1/4" |
| Overall Depth | 24" |
| Overall Height | 28 1/4" |
| Overall Height With Lid Open | 49 1/4" |
| Overall Width | 48" |
| Padlock Shackle Max. Dia. | 3/8" |
| Storage Capacity | 16 cu. ft. |
| Style | Chests |
| Total Storage Capacity | 16 cu. ft. |
| Width | 48" |
This portable tool chest measures 24 (H) x 48 inches (W) and is designed for optimal tool storage & organisation.
| Height (cm) | 74.93 |
|---|---|
| Length (cm) | 123.19 |
| Width (cm) | 62.23 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 72 |
These casters are ideal for handling loads up to 1600 lb.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)