-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Holder |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amp Range | 0-30A |
| Blown Fuse Indicator | No |
| Body Material | Thermoplastic |
| Connector Type | Clamp Lug, Spade Lug |
| Dc Voltage | 300V DC |
| Depth | 2.434" |
| Fits Fuse Type | Class CC |
| For Fuse Size | 1 1/2" x 13/32" Dia. |
| Fuse Block Design | Finger Safe |
| Fuse Block Style | Nonrejection |
| Fuse Dia. | 0.406" |
| Fuse Holder Code | W |
| Fuse Length | 1 1/2" |
|---|---|
| Fuse Ul Class | CC |
| Height | 2.91" |
| Indicating / Nonindicating | Non Indicating |
| Length | 2 11/25" |
| Max. Voltage | 600V |
| Mounting Style | DIN Rail |
| Mounting Type | DIN Rail |
| Number Of Poles | 2 |
| Visual Indication | Non Indicating |
| Voltage Rating | 600V AC/300V DC |
| Width | 1.38" |
| Wire Range | 18 AWG to 4 AWG |
| Wire Size | 18 AWG to 4 AWG |
| Height (cm) | 7.39 |
|---|---|
| Length (cm) | 3.51 |
| Width (cm) | 8.33 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)