-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Holder |
|---|---|
| Amp Range | 0-30A |
| Amps | 30A |
| Body Material | Thermoplastic |
| Class | Class CC |
| Color | White |
| Connector Type | Clamp/Spade Lug |
| Fits Fuse Type | Class CC |
| For Fuse Size | 1 1/2" x 13/32" Dia. |
| Fuse Block Design | Finger-Safe |
| Fuse Block Style | Rejection |
| Fuse Ul Class | Class CC |
| Height | 2.43" |
| Illumination | Not Illuminated |
| Length | 2.91" |
|---|---|
| Mounting Style | DIN Rail |
| Mounting Type | DIN Rail |
| Number Of Poles | 1 |
| Operating Temp. Range | -20°C to +120°C |
| Packaging | Bulk |
| Product Type | Fuse Holder |
| Standards | Ce, Csa Certified, Ul Listed |
| Type | Modular Fuse Holder |
| Visual Indication | Non Indicating |
| Voltage Rating | 600V AC/DC |
| Width | 0.69" |
| Wire Range | 18 AWG to 4 AWG |
Bussmann CHCC1DU fuse module is used in control panels, switchgear or equipment cabinets to prevent overcurrent conditions, damage and operational continuity. This fuse module easily replaces the fuse and protects the machinery, motors and electronics against overloads / short circuits.
| Height (cm) | 7.29 |
|---|---|
| Length (cm) | 8.69 |
| Width (cm) | 1.75 |
|---|---|
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)