-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Wall Heater |
|---|---|
| Air Temp. Rise | 105°F |
| Btuh | 13650 btuH, 6824 btuH |
| Color | White |
| Finish | Baked Enamel |
| Grille Depth | 1 1/2" |
| Grille Height | 19.188" |
| Grille Material | Steel |
| Grille Thickness | 16 ga. |
| Grille Width | 15.781" |
| Heater Type | Architectural Tamper Resistant |
|---|---|
| Housing Depth | 3 7/8" |
| Housing Height | 18 1/4" |
| Housing Width | 14.312" |
| Mounting Type | Recessed, Surface |
| Phase | 1 |
| Wall Opening Depth | 3 3/4" |
| Wall Opening Height | 18 1/2" |
| Wall Opening Width | 14 1/2" |
| Height (cm) | 18.03 |
|---|---|
| Length (cm) | 56.39 |
| Width (cm) | 46.23 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.0575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)